
Lavadora LVR-2348 Machine Washable Area Rug
Mfr # LVR2348-71010
Zoro # G910347056
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Plum, Medium Gray, Dark Blue, Brown, Metallic Gold
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVR2348-71010
Zoro #
G910347056
UPC #
889292384582
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.12 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Ivory, Plum, Medium Gray, Dark Blue, Brown, Metallic Gold
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
19.7 lb
Features
Machine Washable
Includes
Care Label
Sub Style
Updated Traditional
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
Yes
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Description
This Lavadora area rug is the perfect addition to any updated traditional home. The low-pile construction and durable polyester fabric make this rug perfect for high-traffic areas. Plus, its machine woven construction ensures a long lasting piece that will remain beautiful for years to come. With its soft feel and inviting color palette, this area rug adds warmth and coziness to any space. And with easy care instructions, you can keep your new rug looking like new for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.