Lavadora LVR-2349 Machine Washable Area Rug

  • Mfr # LVR2349-2773

  • Zoro # G010347062


product price: $43.49
/ea

Key Features

Color
Ivory, Light Blue, Brown, Slate, Tan, Plum
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2349-2773
Zoro #
G010347062
UPC #
889292439404
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.16 in

Details

Color
Ivory, Light Blue, Brown, Slate, Tan, Plum
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Weight
4.74 lb
Features
Machine Washable
Includes
Care Label
Construction
Machine Woven
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
Primary Color
Light Silver
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Moroccan
Style
Global
High/Low Texture
No
Machine Washable
Yes
Printed Design
No

Description

Add a stylish and unique touch to your home with the Lavadora area rug. Inspired by global designs, this polyester machine-woven area rug features intricate Moroccan patterns in low pile for a look that's both eye-catching and easy to maintain. Its low profile ensures it won't get in the way of your furniture or foot traffic, while its durable construction makes it perfect for high traffic areas. To keep it looking like new, simply machine wash on delicate cycle and line dry when needed. Add a luxurious layer of comfort to any room with this stylish and practical area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.