
Lavadora LVR-2353 Machine Washable Area Rug (Discontinued)
- Mfr # LVR2353-679
- Zoro # G510347173
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LVR2353-679
Zoro #
G510347173
UPC #
889292439589
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.12 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Slate, Ivory, Dark Blue, Light Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
14.8 lb
Includes
Care Label
Features
Machine Washable
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
Yes
Construction
Machine Woven
High/Low Texture
No
Backing
No Backing
Has Fringe
No
Primary Color
Light Grey
Description
Make a statement in your living space with this Lavadora area rug. This traditional style floor covering has a low pile height and is made of polyester for long-lasting durability, making it perfect for high traffic areas. The machine woven construction ensures that the pattern will stay intact over time, and its origin in Turkey guarantees superior craftsmanship. To ensure optimal performance, use with a rug pad not included and avoid bleaching when cleaning. Upgrade your home today with this beautiful area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.