Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lazio LAZ-2302 Handmade Area Rug

  • Mfr # LAZ2302-23

  • Zoro # G810357797


product price: $49.89
/ea

Key Features

Color
Dark Blue, Denim, Brown, Light Olive, Light Beige, Cream
Shape
Rectangle
Material
Face: 100% Wool
Pile Height
0.31 in
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAZ2302-23
Zoro #
G810357797
UPC #
889292257435
Country of Origin
India

Dimensions

Pile Height
0.31 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.43 in
Size
2 ft x 3 ft

Details

Color
Dark Blue, Denim, Brown, Light Olive, Light Beige, Cream
Shape
Rectangle
Material
Face: 100% Wool
Features
Handmade
Includes
Care Label
Weight
4.2 lb
High/Low Texture
Yes
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Construction
Hand Tufted
Has Fringe
No
Style
Traditional
Sub Style
Updated Traditional
Backing
No Backing
Outdoor Safe
No

Description

This Lazio area rug is sure to add a classic, traditional touch to any room. Hand tufted of wool in India, this high/low medium pile rug has a timeless style that will last for years to come. For best results and added comfort, we recommend using a rug pad not included with this piece. Spot clean only for easy care. Buy the Lazio area rug today and bring an elegant touch of tradition into your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.