
Leicester LEC-2306 Machine Washable Area Rug (Discontinued)
- Mfr # LEC2306-679
- Zoro # G910355792
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEC2306-679
Zoro #
G910355792
UPC #
889292239134
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.2 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Rust, Dusty Coral, Medium Green, Dark Blue, Denim, Wheat
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
13.02 lb
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Primary Color
Orange
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
No
Printed Design
Yes
Machine Washable
Yes
Backing
Rubber
Description
This Leicester area rug is the perfect addition to your home, with a traditional style that will never go out of fashion. Crafted in Turkey from durable Polyester, this medium pile rug is built to last. With a machine woven construction and high traffic rating, you can be sure that this rug will stand up to everyday wear and tear. To get the most from your purchase, we recommend adding a rug pad for extra cushioning and longevity. To keep it looking its best for years to come, simply spot clean or vacuum regularly and do not bleach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.