Zoro Homepage

Liebe LBE-2308 Machine Crafted Area Rug

  • Mfr # LBE2308-71010

  • Zoro # G910361120


product price: $455.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Burnt Orange, Mustard, Light Gray, Navy, Rust, White
Style
Area Rug
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Jute
Pile Height
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBE2308-71010
Zoro #
G910361120
UPC #
889292620758
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.79 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.83 in

Details

Color
Burnt Orange, Mustard, Light Gray, Navy, Rust, White
Style
Area Rug
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
32.31 lb
Has Fringe
No
Outdoor Safe
No
Printed Design
No
Backing
No Backing
Primary Color
Pearl
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No

Description

Immerse your space in elegance with the Liebe area rug. This stunning piece, originating from Turkey, is machine woven from a durable blend of polypropylene and polyester, ensuring it withstands the test of time while maintaining its allure. With its high pile construction, this rug offers a plush underfoot experience that adds to the comfort of any room. It's an ideal addition for any style aesthetic and we recommend pairing with a rug pad for added cushioning and to prevent slippage. For easy upkeep, simply spot clean this piece with mild detergent. Elevate your home decor with the Liebe area rug - where style meets functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.