
Lila BOLC-2301 Machine Crafted Area Rug (Discontinued)
- Mfr # BOLC2301-71010
- Zoro # G910343683
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BOLC2301-71010
Zoro #
G910343683
UPC #
889292419635
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.24 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.31 in
Details
Color
Off-White, Light Gray, Charcoal, Black, Slate, Amber
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
26.79 lb
Features
Machine Crafted
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
High/Low Texture
No
Sub Style
Updated Traditional
Primary Color
Light Grey
Has Fringe
No
Printed Design
Yes
Backing
No Backing
Description
Bring great character to any space with the vintage inspired Lila Collection from the Becki Owens x Livabliss line. This rug consists of great detail, from a medallion center, to soft florals and border details. The neutrals and soft warm colors of this rug create a versatile piece that would make a rich foundation for any type of space. The design of the Lila Collection brings a collected, antique feeling to create a story that livens any room. Woven in Turkey with durable, synthetic fibers, this rug will uphold traffic around any area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.