Lila BOLC-2302 Machine Crafted Area Rug

  • Mfr # BOLC2302-2773

  • Zoro # G510343786


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Color
Off-White, Medium Brown, Black, Orange, Brown
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOLC2302-2773
Zoro #
G510343786
UPC #
889292419642
Country of Origin
Turkey

Dimensions

Pile Height
0.24 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.31 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Off-White, Medium Brown, Black, Orange, Brown
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Includes
Care Label
Weight
6.44 lb
Features
Machine Crafted
High Traffic Compatible
Yes
High/Low Texture
No
Sub Style
Updated Traditional
Backing
No Backing
Construction
Machine Woven
Style
Traditional
Outdoor Safe
No
Machine Washable
No
Primary Color
Light Grey
Printed Design
Yes
Has Fringe
No
Durable/Performance Rated
No

Description

Brought to you by Becki Owens x Livabliss, the Lila collection combines rich, detailed design with warm soft neutrals and tones to create an inviting space that will always feel familiar. Antique elements with vintage inspiration, bring an old world feel to any type of space. The many beautiful details and feminine touches in this rug make a statement that will tie together any space and add a layer of character, warmth and uniqueness into any area. This rug was woven in Turkey with durable materials to create a long lasting layer of expression.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.