
Lillian LLL-2311 Machine Washable Area Rug
Mfr # LLL2311-537
Zoro # G810350774
product price: $84.69
/ea
Free Shipping & Returns
Key Features
Color
Gray, Olive, Oatmeal, Black, Dark Blue, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2311-537
Zoro #
G810350774
UPC #
889292414180
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.12 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Gray, Olive, Oatmeal, Black, Dark Blue, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Washable
Weight
7.34 lb
Includes
Care Label
Backing
No Backing
Printed Design
No
Outdoor Safe
No
Machine Washable
Yes
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Ash
Durable/Performance Rated
No
Description
This Lillian area rug is the perfect addition to any room with its traditional style and machine woven construction. Made of polyester, this low pile rug is perfect for high traffic areas. The rug was made in Turkey and it is recommended to use a rug pad underneath for added comfort and stability. To care for your rug, do not bleach it. This versatile area rug will bring classic style to your home while providing long-lasting durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.