
Lillian LLL-2312 Machine Washable Area Rug
Mfr # LLL2312-23
Zoro # G410350457
product price: $30.85
/eaKey Features
Color
Oatmeal, Gray, Dark Blue, Rust, Brown
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2312-23
Zoro #
G410350457
UPC #
889292414234
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.12 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.2 in
Details
Color
Oatmeal, Gray, Dark Blue, Rust, Brown
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
1.16 lb
Includes
Care Label
Features
Machine Washable
Primary Color
Light Grey
Outdoor Safe
No
Printed Design
No
Has Fringe
No
Machine Washable
Yes
Construction
Machine Woven
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
Introducing the Lillian Area Rug, a stunning piece that marries global style with modern functionality. This machine-woven rug, hailing from Turkey, is constructed of durable polyester, making it the ideal choice for high traffic areas in your home. It boasts a low pile design that adds softness without being too bulky. For an optimal experience and extended longevity of this exquisite rug, we recommend use with a rug pad. Plus, when it needs freshening up, simply toss it in the washing machine on a cold cycle and tumble dry on low heat - no bleach necessary. This versatile rug adds a touch of worldly charm to any space while being incredibly easy to maintain!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.