
Santa Cruz STZ-6002 Outdoor Safe Area Rug (Discontinued)
- Mfr # STZ6002-7111011
- Zoro # G610363721
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STZ6002-7111011
Zoro #
G610363721
UPC #
888473504375
Country of Origin
Belgium
Dimensions
Size
7 ft 10 in x 10 ft 10 in
Pile Height
0 in
Length (In.)
129.92 in
Width (In.)
94.49 in
Thickness
0.15 in
Details
Color
Taupe, Cream
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
38.36 lb
Includes
Care Label
Machine Washable
No
Primary Color
Gray
Durable/Performance Rated
No
Sub Style
Minimalist
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
Yes
Printed Design
No
Has Fringe
No
Description
Introducing the Santa Cruz area rug, a modern design with a bold statement. This rug is made of 100% polypropylene, making it perfect for high traffic areas and outdoor settings. The machine woven construction ensures durability and long lasting performance. Made in Belgium, this rug will be sure to add a stylish flair to any room or patio. To ensure maximum comfort, we recommend using the Santa Cruz area rug with a compatible rug pad not included. Cleaning is easy; simply hose off with water and hang dry for best results. Make an impact with the Santa Cruz area rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.