
Lillian LLL-2322 Machine Washable Area Rug
Mfr # LLL2322-710102
Zoro # G610356198
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Oatmeal, Brown, Olive, Black
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2322-710102
Zoro #
G610356198
UPC #
889292422499
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.12 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Gray, Oatmeal, Brown, Olive, Black
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
15.76 lb
Durable/Performance Rated
No
Machine Washable
Yes
High/Low Texture
No
Backing
No Backing
Has Fringe
No
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Primary Color
Warm Grey
Description
This area rug from the Lillian Collection is the perfect way to bring traditional style and sophistication to your home. The machine woven construction is made of high quality polyester that is guaranteed to last for years, even in high traffic areas. Featuring a low pile, this rug is both soft and durable, making it ideal for any living space. Plus, it's easy to care for with a simple machine wash cycle - no need to worry about spills or dirt! Add warmth and character to any room with this beautiful area rug from the Lillian Collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.