Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lillian LLL-2325 Machine Washable Area Rug

  • Mfr # LLL2325-2773

  • Zoro # G410356916


product price: $35.15
/ea

Key Features

Color
Oatmeal, Gray, Brown, Dark Blue, Rust, Olive
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2325-2773
Zoro #
G410356916
UPC #
889292415293
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.2 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Oatmeal, Gray, Brown, Dark Blue, Rust, Olive
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Weight
3.79 lb
Features
Machine Washable
Includes
Care Label
Primary Color
Off-White
Style
Traditional
Construction
Machine Woven
High/Low Texture
No
Machine Washable
Yes
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Has Fringe
No

Description

Bring traditional style and comfort to your living space with the Lillian area rug. This machine woven rug is made of polyester, making it an ideal choice for areas that receive a lot of foot traffic. Perfect for adding a classic touch to any room in your home, this low pile rug will provide you with years of comfort and enjoyment. Made in Turkey, the Lillian area rug is easy to care for - simply do not bleach! For best results, pair with a non-slip rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.