Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lillian LLL-2326 Machine Washable Area Rug

  • Mfr # LLL2326-2773

  • Zoro # G910357017


product price: $60.19
/ea

Key Features

Color
Black, Dark Blue, Gray, Oatmeal, Brown
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2326-2773
Zoro #
G910357017
UPC #
889292415378
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.2 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Black, Dark Blue, Gray, Oatmeal, Brown
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Features
Machine Washable
Weight
3.79 lb
Includes
Care Label
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
Yes
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Style
Traditional
Printed Design
No
Has Fringe
No

Description

Introducing the Lillian collection, an enticing blend of tradition and modernity. This exquisite area rug, machine woven in Turkey, offers durability and elegance with its low pile polyester construction, perfect for high-traffic areas in your home. Its traditional style seamlessly merges with any decor style, creating an alluring focal point in your living space. For optimal performance and longevity, we recommend using this rug with a pad. Maintenance is a breeze as this rug is machine washable on a normal cold cycle and can be tumble dried on low heat - no bleach necessary. The Lillian rug adds a touch of sophistication to your home while providing practical functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.