Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lillian LLL-2330 Machine Washable Area Rug

  • Mfr # LLL2330-710102

  • Zoro # G610358864


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Gray, Oatmeal, Brown, Dark Blue, Rust, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2330-710102
Zoro #
G610358864
UPC #
889292422574
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.12 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in

Details

Color
Gray, Oatmeal, Brown, Dark Blue, Rust, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
15.76 lb
Includes
Care Label
Features
Machine Washable
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
Yes
Primary Color
Ash
High/Low Texture
No
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
Has Fringe
No

Description

The Lillian area rug adds an elegant and timeless touch to any room in your home. This traditional style rug is crafted with high-quality polyester in Turkey, featuring a machine woven construction for durability and longevity. The low pile height makes it perfect for high-traffic areas, while also providing a soft and comfortable feel to your feet. Plus, this area rug comes with easy care instructions that allow you to keep it looking its best - simply machine wash cold on normal cycle, tumble dry low heat and do not bleach. For added safety, we recommend using a rug pad sold separately. Bring the beauty of tradition into your home with this beautiful area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.