Zoro Homepage

Lima LMA-2303 Handmade Area Rug

  • Mfr # LMA2303-23

  • Zoro # G010362041


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Pale Blue, Black, Denim, Off-White, Tan, Dark Brown
Style
Rustic
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMA2303-23
Zoro #
G010362041
UPC #
889292411691
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.25 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.25 in

Details

Color
Pale Blue, Black, Denim, Off-White, Tan, Dark Brown
Style
Rustic
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
1.8 lb
Printed Design
No
High Traffic Compatible
Yes
Construction
Hand Woven
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
Backing
No Backing
Has Fringe
No
Durable/Performance Rated
No

Description

This Lima area rug is the perfect addition to your rustic decor. Featuring a hand woven construction from natural Jute fibers, this medium pile rug provides comfort and durability for years of enjoyment. Crafted in India, this area rug will bring an effortless charm to any room. With its timeless pattern and texture, it's sure to make a statement in your home decor. Recommended use with a rug pad for extra cushioning and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.