Lincoln LIC-2304 Area Rug , With Fringe

  • Mfr # LIC2304-338

  • Zoro # G910363131


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Size
3 ft 3 in x 8 ft
Color
Olive, Navy, Denim, Pale Blue, Light Beige, White
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIC2304-338
Zoro #
G910363131
UPC #
888473923343
Country of Origin
Turkey

Dimensions

Size
3 ft 3 in x 8 ft
Pile Height
0.24 in
Length (In.)
96.46 in
Width (In.)
39.37 in
Thickness
0.31 in

Details

Color
Olive, Navy, Denim, Pale Blue, Light Beige, White
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Includes
Care Label
Features
Has Fringe
Weight
8.97 lb
Has Fringe
Yes
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Updated Traditional
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Outdoor Safe
No

Description

The Lincoln Area Rug is an enchanting blend of updated traditional style and practicality, perfect for high traffic areas in your home. Manufactured in Turkey and machine woven, this rug boasts a medium pile made from durable polyester, providing both comfort and durability. The elegant fringe detail adds a unique charm to the design, making it a great addition to any living space. We recommend pairing with a rug pad for optimal performance. Easy to care for, this rug can be kept fresh and clean by spot cleaning with mild detergent whenever necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.