Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portofino PTF-2312 Machine Crafted Area Rug

  • Mfr # PTF2312-81012

  • Zoro # G110358562


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Cream, Gray, Seafoam, Blue, Light Slate
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTF2312-81012
Zoro #
G110358562
UPC #
889292179942
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.98 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
1.1 in

Details

Color
Cream, Gray, Seafoam, Blue, Light Slate
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
54.1 lb
Includes
Care Label
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Primary Color
Light Silver
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Sub Style
Minimalist
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No

Description

Step into the world of minimalist modern design with our Portofino area rug. Made in Turkey and machine woven from polypropylene, this rug is not just a piece of decor but a statement of style. The high pile construction provides a soft and plush feel underfoot, enhancing comfort and coziness. Ideal for various living spaces, we recommend using this rug with a pad to maintain its position and prevent slips. Its maintenance is a breeze - all it takes is spot cleaning with mild detergent to keep it looking fresh and new. Add a touch of sleek simplicity to your space with the Portofino area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.