Lofty LOF-2301 Area Rug , With Fringe

  • Mfr # LOF2301-9212

  • Zoro # G110363924


product price: $1,035.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 2 in x 12 ft
Color
Lavender, Burnt Orange, Blue, Aqua, Light Gray, White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOF2301-9212
Zoro #
G110363924
UPC #
889292312622
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
1.18 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
1.37 in

Details

Color
Lavender, Burnt Orange, Blue, Aqua, Light Gray, White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Has Fringe
Weight
49.5 lb
Includes
Care Label
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
Yes
Machine Washable
No
Sub Style
Bohemian
Printed Design
No
Outdoor Safe
No
Backing
No Backing
Has Fringe
Yes

Description

This Lofty area rug will bring a global style to your home with its high/low construction and unique fringe. It's plush pile is made of durable Polypropylene, making it perfect for high traffic areas. Machine-woven in Turkey, this area rug is sure to become a focal point in any room. For best results, use with a rug pad not included and professionally clean only when necessary. Get the best of both worlds - style and durability - with this one-of-a-kind piece!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.