
Long Beach LBH-2308 Outdoor Safe Area Rug
Mfr # LBH2308-537
Zoro # G710362877
product price:Â $55.45
/eaKey Features
Size
5 ft 3 in x 7 ft
Color
Mustard, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2308-537
Zoro #
G710362877
UPC #
889292436571
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Mustard, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
5.5 lb
Includes
Care Label
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Machine Washable
No
Primary Color
Camel
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Moroccan
Outdoor Safe
Yes
Description
This Long Beach area rug is the perfect way to add a touch of exotic beauty to your home. With its Moroccan Global style, this stunning rug will instantly become the focal point of any room. Crafted from durable Polypropylene and machine woven in Turkey, this stylish rug is designed to withstand even high traffic areas with ease. Plus, it's outdoor safe for those sunny days when you want to enjoy the outdoors without worrying about spills or weather damage. The low pile ensures that dirt and dust won't stick around either. Complete your look by pairing this rug with a quality non-slip rug pad not included for added comfort and safety. To clean, simply hose off and enjoy!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.