
Long Beach LBH-2343 Outdoor Safe Area Rug
Mfr # LBH2343-537
Zoro # G110344060
product price: $55.45
/eaKey Features
Color
Charcoal, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LBH2343-537
Zoro #
G110344060
UPC #
889292438322
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Charcoal, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
5.5 lb
Sub Style
Moroccan
Printed Design
No
Has Fringe
No
Primary Color
Pale Slate
High/Low Texture
No
Machine Washable
No
Outdoor Safe
Yes
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
This Long Beach Area Rug is perfect for adding a touch of global style to any room. This stylish rug is made of polypropylene and features a machine woven construction, making it both durable and long-lasting. It's low pile design makes it ideal for high traffic areas, while its outdoor safe quality makes it an excellent choice for those who want to bring their decor outdoors. This rug is made in Turkey and can be used with a rug pad for added comfort and stability. Add some worldly charm to your home decor with this beautiful area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.