
Long Beach LBH-2343 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2343-679
- Zoro # G410344104
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2343-679
Zoro #
G410344104
UPC #
889292438339
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Charcoal, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
8.88 lb
Features
Outdoor Safe
Durable/Performance Rated
No
Sub Style
Moroccan
Primary Color
Pale Slate
Machine Washable
No
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
Yes
Backing
No Backing
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Description
This Long Beach Area Rug is perfect for adding a touch of global style to any room. This stylish rug is made of polypropylene and features a machine woven construction, making it both durable and long-lasting. It's low pile design makes it ideal for high traffic areas, while its outdoor safe quality makes it an excellent choice for those who want to bring their decor outdoors. This rug is made in Turkey and can be used with a rug pad for added comfort and stability. Add some worldly charm to your home decor with this beautiful area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.