
Long Beach LBH-2348 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2348-679
- Zoro # G710344927
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2348-679
Zoro #
G710344927
UPC #
889292438582
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Mustard, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
8.88 lb
Includes
Care Label
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
Yes
Backing
No Backing
High/Low Texture
No
Primary Color
Light Wood
Sub Style
Moroccan
Durable/Performance Rated
No
Description
Bring a touch of Moroccan charm to your living space with our Long Beach collection area rug. This beautiful rug, produced in Turkey using machine woven techniques, is made from durable polypropylene, making it an ideal choice for high traffic areas. It's also outdoor safe, allowing you to effortlessly extend your living area into the garden or patio. With its no pile construction, this rug boasts an easy-to-clean feature ? simply hose off with water and hang to dry when needed. For optimal use and prolonged life span, we recommend using this rug with a pad. The exotic allure of the Moroccan Global style is sure to elevate any space it graces!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.