
Long Beach LBH-2361 Outdoor Safe Area Rug
Mfr # LBH2361-679
Zoro # G110347122
product price: $99.69
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2361-679
Zoro #
G110347122
UPC #
889292439237
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Charcoal, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
8.88 lb
Sub Style
Moroccan
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Primary Color
Light Grey
Outdoor Safe
Yes
Machine Washable
No
Description
The Long Beach area rug will bring a touch of Moroccan Global style to your home. The perfect addition to any room, this machine-woven polypropylene rug is designed to be durable and hard wearing, making it ideal for high traffic areas. This lightweight and non-pile rug also makes it great for outdoor use, so you can enjoy its style in the garden or on your patio. For added comfort and stability, we recommend pairing with a rug pad not included. When it comes time for cleaning, simply hose off with water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.