
Long Beach LBH-2361 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2361-71010
- Zoro # G310347137
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2361-71010
Zoro #
G310347137
UPC #
889292439244
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Charcoal, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
11.82 lb
Includes
Care Label
Features
Outdoor Safe
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Primary Color
Light Grey
Printed Design
No
Sub Style
Moroccan
Has Fringe
No
Construction
Machine Woven
Outdoor Safe
Yes
Backing
No Backing
High/Low Texture
No
Description
The Long Beach area rug will bring a touch of Moroccan Global style to your home. The perfect addition to any room, this machine-woven polypropylene rug is designed to be durable and hard wearing, making it ideal for high traffic areas. This lightweight and non-pile rug also makes it great for outdoor use, so you can enjoy its style in the garden or on your patio. For added comfort and stability, we recommend pairing with a rug pad not included. When it comes time for cleaning, simply hose off with water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.