Zoro Homepage

Loopy LOO-2301 Area Rug , With Fringe

  • Mfr # LOO2301-71010

  • Zoro # G210366191


product price: $545.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Cream, Gray, Brown, Denim, Mustard, Rose
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Pile Height
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOO2301-71010
Zoro #
G210366191
UPC #
889292346689
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.79 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.83 in

Details

Color
Cream, Gray, Brown, Denim, Mustard, Rose
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
32.31 lb
Durable/Performance Rated
No
Machine Washable
No
Primary Color
Off-White
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Has Fringe
Yes
Sub Style
Bohemian

Description

This stylish and modern loopy area rug is the perfect accent piece for any room. The high pile, machine-woven construction from Turkey makes it incredibly soft and durable. The global style design features a fringe detail that adds a unique touch to your space. Polypropylene fibers make this rug easy to care for ? simply use professional rug cleaning for optimal results. For extra comfort, we recommend using a non-slip pad underneath sold separately. Add this beautiful Loopy area rug to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.