
Lucerne LNE-1001 Handmade Area Rug
Mfr # LNE1001-23
Zoro # G410362887
product price: $120.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Ivory
Style
Modern
Material
Face: 65% Wool, 35% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNE1001-23
Zoro #
G410362887
UPC #
888473888857
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.5 in
Details
Color
Charcoal, Ivory
Style
Modern
Material
Face: 65% Wool, 35% Polyester
Shape
Rectangle
Weight
4.2 lb
Includes
Care Label
Features
Handmade
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Scandinavian
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Construction
Hand Woven
Description
Complete your home with the beautiful Lucerne area rug. This modern style rug is made of a combination of polyester and wool, making it both durable and soft to the touch. Hand woven in India, this flatwoven rug has no pile for an ultra-low profile. For best results, we recommend pairing this piece with a rug pad sold separately. To maintain its appearance, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.