Lucia LCI-2301 Handmade Area Rug

  • Mfr # LCI2301-268

  • Zoro # G010350376


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Color
Blue, Brown, Light Brown, Cream
Shape
Runner
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCI2301-268
Zoro #
G010350376
UPC #
889292300599
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.62 in

Details

Color
Blue, Brown, Light Brown, Cream
Shape
Runner
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
Includes
Care Label
Features
Handmade
Weight
8.6 lb
Has Fringe
Yes
Construction
Hand Woven
Sub Style
Country
High/Low Texture
Yes
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Style
Cottage

Description

Welcome to the Lucia area rug! This cottage-style, hand-woven rug is a perfect blend of Polyester and Wool for a high/low texture that will add beautiful dimension to your home. Crafted in India, this no pile rug has an elegant fringe detail that adds an extra touch of charm. We recommend using a rug pad for added comfort and stability. To preserve its beauty for years to come, professional cleaning is recommended. Shop this unique piece today and bring style and warmth into your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.