
Lykke LKK-2304 Machine Washable Area Rug
Mfr # LKK2304-274
Zoro # G010342906
product price:Â $47.75
/eaKey Features
Color
Light Gray, Black
Style
Global
Material
Face: 100% Polyester
Pile Height
0.98 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKK2304-274
Zoro #
G010342906
UPC #
889292491037
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 4 ft
Pile Height
0.98 in
Length (In.)
47.64 in
Width (In.)
31.5 in
Thickness
1.03 in
Details
Color
Light Gray, Black
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
3.23 lb
Features
Machine Washable
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
Yes
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
Rubber
Primary Color
Pewter
Printed Design
No
Description
Bring an exotic touch to your home with the Lykke Area Rug. This beautiful machine-woven global style rug is crafted from polyester for lasting durability and comfort. Featuring a high pile, this luxurious area rug brings a sense of sophistication and warmth to any room in your home. Perfect for use in living rooms, bedrooms, or office spaces, its intricate design will be sure to draw attention from guests. For best results and easy care, we recommend using with a rug pad not included and machine washing as needed. Create an exotic atmosphere in your home with the Lykke Area Rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.