Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Murat MUT-2314 Machine Crafted Area Rug

  • Mfr # MUT2314-679

  • Zoro # G610359366


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Pale Pink, Burgandy, Ink Blue, Off-White, Aqua, Slate
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUT2314-679
Zoro #
G610359366
UPC #
192201236743
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.26 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.3 in

Details

Color
Pale Pink, Burgandy, Ink Blue, Off-White, Aqua, Slate
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
15.39 lb
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Machine Woven
Sub Style
Updated Traditional
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
No

Description

This Murat area rug has a classic traditional design to bring a timeless elegance to your living space. Crafted in Turkey with machine woven construction, this medium pile rug is made of durable and easy-to-clean Polypropylene fabric. Perfect for high traffic areas, it is recommended to use a rug pad for extra cushioning and stability. For cleaning, professional care is recommended as regular vacuuming will not be enough. With its quality craftsmanship and eye-catching style, this Murat area rug will make an ideal addition to any home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.