
Lyna LYA-2305 Machine Washable Area Rug
Mfr # LYA2305-335
Zoro # G110351303
product price: $105.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Off-White
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LYA2305-335
Zoro #
G110351303
UPC #
889292442886
Country of Origin
Turkey
Dimensions
Size
3 ft 3 in x 5 ft
Pile Height
0.31 in
Length (In.)
59.84 in
Width (In.)
39.37 in
Thickness
0.35 in
Details
Color
Gray, Off-White
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
4.25 lb
Includes
Care Label
Features
Machine Washable
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Machine Washable
Yes
Outdoor Safe
No
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Primary Color
Light Silver
Description
Introducing the Lyna area rug - a perfect combination of style and durability. This global-inspired rug is made with a blend of Polypropylene and Polyester, making it ideal for high traffic areas in your home. The medium pile height provides comfort while the machine-woven construction from Turkey ensures quality. The Lyna is easy to care for; simply machine wash when needed. For extra protection, use with a rug pad not included. Add this stylish piece to any room for an instant update!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.