Madelyn MYN-2306 Handmade Area Rug

  • Mfr # MYN2306-576

  • Zoro # G510363333


product price: $490.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 7 ft 6 in
Color
Light Beige, Charcoal, Light Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MYN2306-576
Zoro #
G510363333
UPC #
889292290982
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0.2 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.39 in

Details

Color
Light Beige, Charcoal, Light Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
35.25 lb
Features
Handmade
Sub Style
Minimalist
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Backing
No Backing
Construction
Hand Tufted
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Has Fringe
No

Description

This Madelyn area rug is the perfect addition to your modern home. The hand-tufted construction of this wool piece ensures it will last for years, while its medium pile provides a luxurious feel underfoot. Crafted in India, this rug is sure to be the centerpiece of any room. For best results, use with a rug pad not included. Spot clean only for easy maintenance. Enhance your living space today with this beautiful Madelyn area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.