Maguire MGU-2302 Machine Crafted Area Rug

  • Mfr # MGU2302-71010

  • Zoro # G510350326


product price: $395.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Charcoal, Off-White, Light Brown
Style
Area Rug
Material
Face: 40% Polypropylene, 60% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGU2302-71010
Zoro #
G510350326
UPC #
889292639552
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in

Details

Color
Charcoal, Off-White, Light Brown
Style
Area Rug
Material
Face: 40% Polypropylene, 60% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
29.94 lb
Features
Machine Crafted
High Traffic Compatible
Yes
Primary Color
Light Grey
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
Printed Design
No
Backing
No Backing

Description

Introducing the Maguire area rug, the perfect addition to any space. This beautiful style of rug is crafted from a blend of polypropylene and polyester for a durable and luxurious feel. It's machine woven in Turkey for superior quality and features a medium pile height, making it great for high-traffic areas. The Maguire also comes with care instructions to help keep your rug looking its best; simply spot clean with mild detergent when necessary. With its timeless design, this area rug is sure to add comfort and elegance to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.