Manisa MNS-2302 Handmade Area Rug

  • Mfr # MNS2302-268

  • Zoro # G310355682


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Gray, Brown, Black, Cream
Shape
Runner
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0.47 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNS2302-268
Zoro #
G310355682
UPC #
889292309783
Country of Origin
India

Dimensions

Pile Height
0.47 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.59 in
Size
2 ft 6 in x 8 ft

Details

Color
Charcoal, Gray, Brown, Black, Cream
Shape
Runner
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Weight
14.6 lb
Features
Handmade
Includes
Care Label
Outdoor Safe
No
Durable/Performance Rated
No
Style
Global
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Construction
Hand Woven
Has Fringe
No
Backing
No Backing
Sub Style
Bohemian
High/Low Texture
Yes

Description

This Manisa area rug is the perfect way to bring a global style to your living space! Hand woven in India from New Zealand wool, this high-low pile rug has a medium thickness for added comfort and durability. Its unique design will add a modern touch to any room, while its construction ensures lasting quality. For optimal performance and care, we recommend using this rug with a rug pad not included. Spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.