
Mardin MDI-2306 Handmade Area Rug
Mfr # MDI2306-576
Zoro # G910352739
product price: $320.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Beige
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2306-576
Zoro #
G910352739
UPC #
192201258875
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.4 in
Details
Color
Black, Beige
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
17.25 lb
Includes
Care Label
Features
Handmade
Printed Design
No
Has Fringe
No
Backing
No Backing
Construction
Hand Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
Sub Style
Moroccan
High/Low Texture
No
Description
This Mardin area rug is the perfect way to add global style to any room. The wool construction ensures durability and longevity, while the hand-woven construction gives this piece a unique look that will stand out in any setting. It has no pile, making it a great option for high traffic areas. This stylish and eye-catching rug is made in India and designed to last. Spot clean only for easy maintenance and use with a rug pad for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.