
Mardin MDI-2315 Handmade Area Rug
Mfr # MDI2315-23
Zoro # G110355851
product price: $75.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Black
Style
Cottage
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2315-23
Zoro #
G110355851
UPC #
889292459655
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.4 in
Details
Color
Beige, Black
Style
Cottage
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
2.28 lb
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Has Fringe
Yes
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Backing
No Backing
Construction
Hand Woven
Description
This Mardin area rug is the perfect way to add a touch of cottage style to any room in your home. Expertly hand-woven from wool, this no pile rug offers superior durability and comfort for years to come. The unique fringe detail along the edges adds a subtle decorative flair that will tie together any living space. With its Indian-made construction, this Mardin area rug also makes an excellent addition to any global design aesthetic. To ensure optimal stability and longevity, use with a quality rug pad not included. Spot clean only for maintenance and enjoy!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.