Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mardin MDI-2315 Handmade Area Rug

  • Mfr # MDI2315-268

  • Zoro # G210355867


product price: $195.00
/ea
Free Shipping & Returns

Key Features

Color
Beige, Black
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDI2315-268
Zoro #
G210355867
UPC #
889292459662
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in

Details

Color
Beige, Black
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Cotton
Weight
7.6 lb
Includes
Care Label
Features
Handmade
High/Low Texture
No
Machine Washable
No
Construction
Hand Woven
Style
Cottage
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
Yes
Printed Design
No
High Traffic Compatible
Yes

Description

This Mardin area rug is the perfect way to add a touch of cottage style to any room in your home. Expertly hand-woven from wool, this no pile rug offers superior durability and comfort for years to come. The unique fringe detail along the edges adds a subtle decorative flair that will tie together any living space. With its Indian-made construction, this Mardin area rug also makes an excellent addition to any global design aesthetic. To ensure optimal stability and longevity, use with a quality rug pad not included. Spot clean only for maintenance and enjoy!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.