
Mardin MDI-2326 Handmade Area Rug
Mfr # MDI2326-23
Zoro # G310359055
product price: $75.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Tan
Style
Area Rug
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2326-23
Zoro #
G310359055
UPC #
889292543668
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.4 in
Details
Color
Ivory, Tan
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
3 lb
Features
Handmade
Outdoor Safe
No
Has Fringe
No
High Traffic Compatible
Yes
Primary Color
Sterling Grey
Construction
Hand Woven
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
Machine Washable
No
High/Low Texture
No
Description
Introducing the Mardin Handmade Rug, a beautiful addition to any space that seamlessly blends functionality and aesthetics. Woven meticulously by hand in India, this rug is made of wool, known for its durability and comfort underfoot. Its no-pile feature ensures an easy-to-maintain surface that adds a sleek touch to your decor. To enhance its lifespan, we recommend using it with a rug pad and spot cleaning with mild detergent when needed. Let this stunning Mardin rug elevate your room's ambience while providing you the luxurious feel of pure wool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.