
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2346-3656
Zoro #
G910364008
UPC #
764262339246
Country of Origin
India
Dimensions
Size
3 ft 6 in x 5 ft 6 in
Pile Height
0 in
Length (In.)
66 in
Width (In.)
42 in
Thickness
0.4 in
Details
Color
Ivory
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Weight
9.63 lb
Includes
Care Label
Features
Handmade
Printed Design
No
Construction
Hand Woven
Primary Color
Light Grey
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Machine Washable
No
Description
Introducing the Mardin Collection's hand-woven rug, a stunning addition to any space that beautifully blends tradition and trend. Manufactured in India, this rug boasts an exquisite design woven with pure wool fibers for a soft and luxurious feel underfoot. The no pile feature ensures it lies flat, while its durability stands up to high-traffic areas in your home or office. For an optimal experience, we recommend using this rug with a pad. Keeping it clean is easy too - simply spot clean with a dry cloth to maintain its vibrant appeal. This Indian gem is more than just a floor covering; it's a statement of style!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.