Zoro Homepage

Marlene BOMN-2303 Machine Crafted Area Rug

  • Mfr # BOMN2303-71010

  • Zoro # G910348763


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Color
Ink Blue, Ivory, Tan, Rust, Brown, Dark Green
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOMN2303-71010
Zoro #
G910348763
UPC #
889292620673
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in

Details

Color
Ink Blue, Ivory, Tan, Rust, Brown, Dark Green
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
30.73 lb
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
Yes
Construction
Machine Woven
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No

Description

Introducing the Marlene Collection, a beautiful style of area rug perfect for any space. This luxurious machine-woven polyester rug is made in Turkey and features a medium pile that is great for high traffic areas. The Marlene Collection provides comfort and durability for years to come. To ensure its longevity, we recommend using a rug pad sold separately with this rug. To keep it looking like new, simply spot clean with mild detergent when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.