
Maroc MAR-2305 Handmade Area Rug
Mfr # MAR2305-810
Zoro # G510359862
product price: $1,200.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Oatmeal, Charcoal, Black
Style
Global
Material
Face: 100% Wool
Pile Height
0.19 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAR2305-810
Zoro #
G510359862
UPC #
888473896036
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.19 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in
Details
Color
Light Beige, Oatmeal, Charcoal, Black
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
58.4 lb
Features
Handmade
Printed Design
No
Outdoor Safe
No
Sub Style
Moroccan
Machine Washable
No
Construction
Hand Tufted
Durable/Performance Rated
No
Has Fringe
No
Backing
Canvas
High Traffic Compatible
Yes
High/Low Texture
No
Description
This Maroc area rug will bring a global style to your home. Crafted from 100% wool, this low-pile rug is hand-tufted in India for superior quality and comfort. Spot clean only for easy maintenance. We recommend using with a rug pad to ensure stability and safety, making it an ideal choice for any room in your home. Bring an exotic flair to your space with this beautiful Maroc area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.