Zoro Homepage

Maroc MAR-2322 Handmade Area Rug

  • Mfr # MAR2322-810

  • Zoro # G310360891


product price: $1,200.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Cream
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAR2322-810
Zoro #
G310360891
UPC #
192201279191
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in

Details

Color
Black, Cream
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
70.4 lb
Includes
Care Label
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
0
High Traffic Compatible
Yes
Has Fringe
No
Construction
Hand Tufted
Sub Style
Moroccan
Machine Washable
No

Description

This Maroc area rug is the perfect addition to any home for a global style and feel. Crafted with high-quality wool, this low-pile hand tufted rug is made in India and made to last. Its unique design will add a touch of elegance and charm to any room! To keep your rug looking its best, spot clean only when needed. For added comfort underfoot, we recommend using an appropriate rug pad not included. Purchase this Maroc area rug today and upgrade your home decor!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.