Lavadora LVR-2333 Machine Washable Area Rug

  • Mfr # LVR2333-9312

  • Zoro # G310341807


product price: $274.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Ink Blue, Blue, Gray, Light Gray
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2333-9312
Zoro #
G310341807
UPC #
889292299411
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.12 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in

Details

Color
Ink Blue, Blue, Gray, Light Gray
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
27.5 lb
Features
Machine Washable
Includes
Care Label
Sub Style
Updated Traditional
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No
Machine Washable
Yes

Description

This exquisite Lavadora area rug is a perfect addition to any traditional style space. With its low pile and machine woven construction, this piece is made of durable Polyester, ensuring it can withstand high traffic areas while still adding timeless beauty to your home. Crafted in Turkey with the utmost care and attention to detail, this area rug requires no assembly and will make a statement in any room. For easy care, simply do not bleach - we recommend using a rug pad for extra cushioning and stability. Add sophistication to your home with this stunning Lavadora area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.