
Maryland Shag MSG-2303 Machine Crafted Area Rug (Discontinued)
- Mfr # MSG2303-537
- Zoro # G710365656
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSG2303-537
Zoro #
G710365656
UPC #
889292493581
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
1.18 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.26 in
Details
Color
Charcoal, Off-White
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
11.37 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
Has Fringe
No
Description
Step into luxury with the Maryland Shag Area Rug. Woven to perfection in Turkey, this rug is made of plush polyester that feels heavenly under your feet. The global style effortlessly adds a touch of worldliness to any room, setting the stage for a beautifully curated space. We recommend using this piece with a rug pad for added comfort and longevity. Not only is it an accent, but it's also an experience - transform your living area into a cozy haven where every step feels like walking on cloud nine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.