
Masha MHA-2301 Area Rug , With Fringe (Discontinued)
- Mfr # MHA2301-71010
- Zoro # G210350404
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHA2301-71010
Zoro #
G210350404
UPC #
889292520539
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.56 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.6 in
Details
Color
Light Brown, Gray
Style
Modern
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Weight
29.15 lb
Includes
Care Label
Features
Has Fringe
Primary Color
Grey
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
Yes
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
Description
This Masha area rug is the perfect addition to any modern home. Its Polypropylene and Polyester construction is machine woven in Turkey for a luxurious look and feel. The high pile provides a soft touch underfoot, making it comfortable to walk on while also looking stylish. This versatile area rug is perfect for any room in your home, from the bedroom to the living room. We recommend pairing this area rug with a rug pad not included for added cushioning and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.