
Masterpiece MPC-2303 Area Rug , With Fringe
Mfr # MPC2303-27311
Zoro # G910349111
product price: $130.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Medium Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPC2303-27311
Zoro #
G910349111
UPC #
889292581998
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 3 ft 11 in
Pile Height
0.35 in
Length (In.)
47.24 in
Width (In.)
31.49 in
Thickness
0.43 in
Details
Color
Light Gray, Medium Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
6.09 lb
Includes
Care Label
Has Fringe
Yes
Backing
No Backing
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Bohemian
High/Low Texture
No
Construction
Machine Woven
Primary Color
Ash
Description
This Masterpiece area rug is the perfect way to add a global bohemian style to any space. Expertly crafted in Turkey, this machine-woven polyester rug features a medium pile that is ideal for high-traffic areas. The unique fringe detail adds an extra element of style and sophistication. To ensure your rug's longevity, we recommend using with a rug pad not included. For best results, spot clean with mild detergent when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.