Zoro Homepage

Masterpiece MPC-2304 Area Rug , With Fringe

  • Mfr # MPC2304-1215

  • Zoro # G010349936


product price: $2,170.00
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Size
12 ft x 15 ft
Color
Beige, Tan, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPC2304-1215
Zoro #
G010349936
UPC #
889292576253
Country of Origin
Turkey

Dimensions

Size
12 ft x 15 ft
Pile Height
0.35 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.43 in

Details

Color
Beige, Tan, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
105.93 lb
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
Yes
Printed Design
No
High/Low Texture
No

Description

Introducing the Masterpiece area rug, an eye-catching addition to any room. This Updated Traditional style rug is crafted from soft Polyester and features a distinctive fringe detail. Machine woven in Turkey, it's perfect for high traffic areas and will make a statement in your home with its medium pile construction. Plus, it comes with Care Instructions that are easy to follow - simply spot clean with mild detergent when necessary! Keep your rug looking beautiful for years to come by adding an optional rug pad not included. Transform any space into something special with the Masterpiece area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.