
Medora MOD-1025 Handmade Area Rug
Mfr # MOD1025-913
Zoro # G910366583
product price: $1,672.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Gray, Black, Light Gray, Medium Brown, Light Brown, Tan
Style
Modern
Material
Face: 65% Viscose, 35% Leather
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOD1025-913
Zoro #
G910366583
UPC #
889292301039
Country of Origin
India
Dimensions
Size
9 ft x 13 ft
Pile Height
0 in
Length (In.)
156 in
Width (In.)
108 in
Thickness
0.14 in
Details
Color
Gray, Black, Light Gray, Medium Brown, Light Brown, Tan
Style
Modern
Material
Face: 65% Viscose, 35% Leather
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
32.76 lb
High Traffic Compatible
Not Recommended for High Traffic Areas
Backing
Felt
Machine Washable
No
Has Fringe
No
Sub Style
Minimalist
High/Low Texture
No
Durable/Performance Rated
No
Construction
Hand Crafted
Outdoor Safe
No
Printed Design
No
Description
The Medora area rug is a modern take on classic luxury. This hand-crafted piece from India features a unique combination of Viscose and Leather with no pile for an ultra-smooth feel. The lustrous sheen brings out the best in any room, creating a statement of sophistication and style. For optimal performance and longevity, use this rug with a rug pad not included and spot clean or professionally clean as needed. Add class to your home today with this timeless piece from Medora!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.