
Metro AWMP-4017 Handmade Area Rug
Mfr # AWMP4017-2310
Zoro # G610338606
product price: $340.00
/ea
Free Shipping & Returns
Key Features
Color
BeigeMain: Ivory
Style
Modern
Material
Face: 100% Wool
Pile Height
0.38 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWMP4017-2310
Zoro #
G610338606
UPC #
889292067034
Country of Origin
India
Dimensions
Size
2 ft 3 in x 10 ft
Pile Height
0.38 in
Length (In.)
120 in
Width (In.)
27 in
Thickness
0.63 in
Details
Color
BeigeMain: Ivory
Style
Modern
Material
Face: 100% Wool
Shape
Runner
Features
Handmade
Weight
17.33 lb
Includes
Care Label
Has Fringe
No
Outdoor Safe
No
Printed Design
No
Backing
Canvas
Machine Washable
No
Primary Color
Beige
High Traffic Compatible
Yes
Sub Style
Glam
High/Low Texture
Yes
Construction
Hand Loomed
Durable/Performance Rated
No
Description
This Metro area rug will bring a modern vibe to any room. Hand loomed in India, the wool construction provides medium pile for a comfortable and inviting feel. Ideal for use in living rooms, bedrooms and more, this versatile rug is sure to be a statement piece in your home. To ensure lasting quality and comfort, we recommend using with a rug pad not included. Get the look of luxury without breaking the bank!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.