
Middleton AWHY-2063 Handmade Area Rug
Mfr # AWHY2063-2314
Zoro # G610338026
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Color
Deep Teal, Mustard, Tan, Olive, Burgandy, Medium BrownMain: Black, Metallic - Gold, Olive
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.4 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AWHY2063-2314
Zoro #
G610338026
UPC #
889292022514
Country of Origin
India
Dimensions
Size
2 ft 3 in x 14 ft
Pile Height
0.4 in
Length (In.)
168 in
Width (In.)
27 in
Thickness
0.6 in
Details
Color
Deep Teal, Mustard, Tan, Olive, Burgandy, Medium BrownMain: Black, Metallic - Gold, Olive
Style
Traditional
Material
Face: 100% Wool
Shape
Runner
Includes
Care Label
Features
Handmade
Weight
24.57 lb
Has Fringe
No
Backing
Canvas
Printed Design
No
Outdoor Safe
No
Construction
Hand Tufted
Primary Color
Gold
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Description
This classic Middleton Area Rug is the perfect way to add a traditional touch to any room. Crafted from 100% wool, this medium pile rug features hand tufted construction and is made in India. Its timeless design will never go out of style and will add warmth and sophistication to any space for years to come. For added safety and stability, we recommend using with a rug pad not included. Care instructions are spot clean only. Bring elegance into your home with this beautiful Middleton Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.